Single Function Hand Shower in Satin Nickel

You last purchased this on
 
ROHL®

Michael Berman Graceline™ Single Function Hand Shower in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Michael Berman Graceline™ Single Function Hand Shower in Satin Nickel

  • Fast #
  • Part #RMB2046STN
  • Item #5075379
  • Manufacturer Part #MB2046STN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • - Slide bar
  • - Single-function hand-shower*
  • Complete with the following items:
  • Brass construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • - Wall outlet
  • - 59" Flexible metal hose
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Michael Berman Graceline™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Product Type:
Hand Shower with Slide Bar
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes