This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

ROHL®

Michael Berman Graceline™ Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RMB2040NLMPN
  • Item #7786368
  • Manufacturer Part #MB2040NLMPN
3.2 out of 5 Customer Rating
Brand image
ROHL®

Michael Berman Graceline™ Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RMB2040NLMPN
  • Item #7786368
  • Manufacturer Part #MB2040NLMPN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temperature control
  • Rough valve sold separately
  • Order 1005N 3/4" thermostatic rough valve
  • Volume control(s) required
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Michael Berman Graceline™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
8-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UPC:
824438399310
Valve Trim Type:
Thermostatic