Single Handle Volume Control Valve Trim in Polished Chrome
Michael Berman Graceline™ Single Handle Volume Control Valve Trim in Polished Chrome
Product Details
Product Details
- Trim for diverter valve
- Brass construction
- Circular control with knurling for ease in operation
- Must order R1062BO rough valve to complete
- See page 190 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/4 in
- Escutcheon Height:
- 3-1/4 in
- Escutcheon Width:
- 3-1/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438281035
- Valve Trim Type:
- Volume Control