This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Satin Gold

This product has been replaced by

1HDL VOL CNTL TRIM *BEASLEY AGBR
Signature Hardware Single Handle Volume Control Valve Trim in Aged Brass (Trim Only)
Manufacturer Part #559379
ROHL®

Michael Berman Graceline™ Single Handle Volume Control Valve Trim in Satin Gold

  • Fast #
  • Part #RMB2048LMSG
  • Item #7054061
  • Manufacturer Part #MB2048LMSG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1HDL VOL CNTL TRIM *BEASLEY AGBR
Signature Hardware Single Handle Volume Control Valve Trim in Aged Brass (Trim Only)
Manufacturer Part #559379
ROHL®

Michael Berman Graceline™ Single Handle Volume Control Valve Trim in Satin Gold

  • Fast #
  • Part #RMB2048LMSG
  • Item #7054061
  • Manufacturer Part #MB2048LMSG
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim for the following roughs:
  • - R1040R 3/4" volume control rough
  • - R1062BO dedicated 4-port, 3-way diverter rough
  • Must order rough valve to complete
  • See pages 189-190 for rough info
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Michael Berman Graceline™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Escutcheon Height:
2-5/8 in
Escutcheon Width:
2-5/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
824438317338
Valve Trim Type:
Volume Control
WaterSense Labeled:
No