This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome

ROHL®

Michael Berman Graceline™ Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #RWE2311LMAPC
  • Item #4704230
  • Manufacturer Part #WE2311LMAPC
5 out of 5 Customer Rating
Brand image
ROHL®

Michael Berman Graceline™ Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #RWE2311LMAPC
  • Item #4704230
  • Manufacturer Part #WE2311LMAPC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function hand-shower with easy cleaning face
  • Features 1/4 turn self-cleaning, self-lubricating, and quiet operation ceramic valves
  • Self leveling mounting hardware included
  • 8 3/32" spout reach
  • 5 3/16" spout height
  • 1/4-turn ceramic valves; self-cleaning, self-lubricating, quiet operation
  • Self leveling mounting hardware
  • Flow rate: 15 to 16 GPM at 45 PSI
  • Cutouts: 3 x 1 1/4", spout 2"
  • 3/4" NPT connectors
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Michael Berman Graceline™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
16 gpm
Hand Shower Flow Rate:
2.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Installation Type:
Deck Mount
Number of Handles:
Three Handle
Number of Holes:
4 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-5/8 in
Spout Type:
Gooseneck
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
8-3/32 in
UPC:
824438264977
WaterSense Labeled:
No