Michael Berman Graceline™ Wall Mount Shower Arm in Polished Chrome

Part #RMB2010APC  |  Item #5075806  |  Manufacturer Part #MB2010APC

$123.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower arm reach: 6-5/8"
  • Michael Berman Graceline™ design
  • Brass construction
  • Inlet: 1/2" male
  • Outlet: 1/2" male

Specifications

ADA Compliant: No

Collection: Michael Berman Graceline™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-5/8 in

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-5/8 in

Material: Brass

NSF Certified: No

Shower Arm Reach: 6-5/8 in

Spout Reach: 6-5/8 in

WaterSense Labeled: No