Michael Berman Graceline™ Wall Mount Towel Holder in Polished Chrome

Part #RMBG4APC  |  Item #5075951  |  Manufacturer Part #MBG4APC

$486.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Mounting hardware included
  • 4" projection

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Michael Berman Graceline™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/8 in

GSA Approved: No

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Overall Width: 8 in

Projection: 3-1/8 in