Single Handle Lever Handle Water Filter Faucet in Satin Nickel
Michael Berman Single Handle Lever Handle Water Filter Faucet in Satin Nickel
Product Details
Product Details
- Brass construction
- Swivel spout reach: 4-3/4"
- Spout height: 10-1/4"
- Quarter-turn ceramic disc control cartridges
- Flow rate: 0.5 gpm at 45 psi
- Maximum hole cutout: 1-3/8"
- Not suitable for R.O. systems or as a hot water dispenser
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- High Arc