Michael Berman Two Handle Bathroom Sink Faucet in Polished Chrome

Part #RMB2019DMAPC2  |  Item #5079346  |  Manufacturer Part #MB2019DMAPC-2

$711.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Graceline dial handles
  • Spout height: 10-3/4"
  • Includes pop-up
  • Centers: 8"
  • Brass construction
  • Spout reach: 6-1/2"
  • Cutouts: 3 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Aerator flow rate: 1.2 gpm

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Michael Berman

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

Height: 10-7/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/4 in

Spout Reach: 6-1/2 in

Spout Type: C-Spout

Trim Only: No

WaterSense Labeled: No