This product requires certification to purchase.

Single Handle Roman Tub Faucet with Handshower in Polished Nickel

ROHL®

Miscelo™ Single Handle Roman Tub Faucet with Handshower in Polished Nickel

  • Fast #
  • Part #RAC262OPPN
  • Item #4778743
  • Manufacturer Part #AC262OP-PN
4.7 out of 5 Customer Rating
Brand image
ROHL®

Miscelo™ Single Handle Roman Tub Faucet with Handshower in Polished Nickel

  • Fast #
  • Part #RAC262OPPN
  • Item #4778743
  • Manufacturer Part #AC262OP-PN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hole cutouts: 4 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Retractable hand shower with automatic diverter
  • Brass construction
  • Spout is 2-piece rough and trim
  • Flow rate: 12 gpm at 60 psi
  • Connections: 3/4"? NPT
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Miscelo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
12.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-11/16 in
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Tub Spout Reach:
9-7/8 in
Tub Spout Type:
Diverter
UPC:
824438267237