Two Handle Roman Tub Faucet in Satin Nickel
Miscelo™ Two Handle Roman Tub Faucet in Satin Nickel
Product Details
Product Details
- Four-hole bathtub filler with hand shower
- Hole cutouts: 4 x 1-3/8"
- Quarter-turn ceramic disc control cartridges
- 1/2" female NPT inlet
- Spout reach: 8-1/4"
- Side valves: 3/4"
- Flow rate: 14-16 gpm
- Fixed spout
- Matching lavatory faucets BA106 and BA108
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Miscelo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 4 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 2-35/64
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-37/64
- Tub Spout Type:
- Diverter
- UPC:
- 824438217607