This product requires certification to purchase.

Mixing Cartridge Cinquanta for A3650, A3650/11 and A3650/6.5

ROHL®

Mixing Cartridge Cinquanta for A3650, A3650/11 and A3650/6.5

  • Fast #
  • Part #RC3009D35
  • Item #4428671
  • Manufacturer Part #C3009D35
5 out of 5 Customer Rating
Brand image
ROHL®

Mixing Cartridge Cinquanta for A3650, A3650/11 and A3650/6.5

  • Fast #
  • Part #RC3009D35
  • Item #4428671
  • Manufacturer Part #C3009D35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Cinquanta A3650, A3650/11, A3650/6.5
Cartridge Type:
Mixing
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
No
Material:
Ceramic
NSF Certified:
No
UPC:
824438248212
Width:
1-7/16