24 in. Towel Bar in Polished Chrome
Modelle™ 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elegantly display bath towels in a coordinated fashion with other accessories
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
- Length cannot be cut down
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Collection:
- Modelle™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 26-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Type:
- RMD25WTB24APC
- UPC:
- 824438650558
- Valve Body Material:
- Brass
- Weight Capacity:
- 45 lb
- Width:
- 26-3/8 in