This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

ROHL®

Modelle™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #RTMD06HF1LMPN
  • Item #10357239
  • Manufacturer Part #TMD06HF1LMPN
3.5 out of 5 Customer Rating
Brand image
ROHL®

Modelle™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #RTMD06HF1LMPN
  • Item #10357239
  • Manufacturer Part #TMD06HF1LMPN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2 in female NPT inlet connections
  • Single function anti-calcium hand shower at 1.8 gpm at 60 psi
  • 12 gpm at 60 psi flow rate
  • Rough sold separately - order RH0506F1
  • Remote pressure balance valve may be needed, verify local code requirements
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • All hardware for installation is included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
12 gpm
Hand Shower Flow Rate
1.8 gpm
Height
41-7/16 in
Hose Length
59 in
Spout Height
35-1/2 in
Tub Spout Reach
10-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Modelle™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
FPT
Faucet Material
Brass
Faucet Type
Tub Filler
Handle Material
Brass
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
RTMD06HF1LMPN
WaterSense Labeled
No
UPC
824438651456