Single Handle Thermostatic Valve Trim in Polished Chrome
Modelle™ Single Handle Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Combines both thermostatic and pressure balance technologies
- Set it and forget it temperature control
- Temperature and volume control with diverter at 6.3 gpm/24 Lpm at 60 psi
- Two dedicated functions and one shared function
- R23 rough-in valve sold separately
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All necessary mounting hardware included
- Cartridge is included with trim
- Must order House of Rohl® R23 thermostatic and pressure balance rough-in valve separately
- House of Rohl® R23 rough-in valve supports a flow rate of 6.3 GPM/24.9 LPM at 60 PSI for an immersive shower experience
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Modelle™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/4 in
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- RTMD23W1LMAPC
- UPC:
- 824438653610
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing, Thermostatic
- Width:
- 6-1/4 in