This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Antique Gold

ROHL®

Modelle™ Single Handle Volume Control Valve Trim in Antique Gold

  • Fast #
  • Part #RTMD18W1XMAG
  • Item #10357290
  • Manufacturer Part #TMD18W1XMAG
3.2 out of 5 Customer Rating
Brand image
ROHL®

Modelle™ Single Handle Volume Control Valve Trim in Antique Gold

  • Fast #
  • Part #RTMD18W1XMAG
  • Item #10357290
  • Manufacturer Part #TMD18W1XMAG
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Volume control or diverter only
  • Rough valves sold separately, order either R1040R 3/4 in volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Modelle™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Diameter:
3
Escutcheon Height:
3
Escutcheon Width:
3
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
3
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
Type:
RTMD18W1XMAG
UPC:
824438651968
Valve Body Material:
Brass
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
3