Single Handle Volume Control Valve Trim in Unlacquered Brass
Modelle™ Single Handle Volume Control Valve Trim in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in ME
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in ME
Product Details
Product Details
- Volume control or diverter only
- Rough valves sold separately, order either R1040R 3/4 in volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Modelle™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Diameter:
- 3
- Escutcheon Height:
- 3
- Escutcheon Width:
- 3
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- RTMD18W1LMULB
- UPC:
- 824438651951
- Valve Body Material:
- Brass
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 3