This product requires certification to purchase.

Single Robe Hook in Polished Chrome

ROHL®

Modelle™ Single Robe Hook in Polished Chrome

  • Fast #
  • Part #RMD25WRHAPC
  • Item #10357075
  • Manufacturer Part #MD25WRHAPC
4.3 out of 5 Customer Rating
Brand image
ROHL®

Modelle™ Single Robe Hook in Polished Chrome

  • Fast #
  • Part #RMD25WRHAPC
  • Item #10357075
  • Manufacturer Part #MD25WRHAPC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds one robe or towel close to your shower or bathing space
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Collection:
Modelle™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
Height:
3 in
Installation Type:
Wall Mount
Length:
3 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
3 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Type:
RMD25WRHAPC
UPC:
824438650435
Valve Body Material:
Brass
Width:
3 in