Two Handle Wall Mount Tub Filler in Unlacuered Brass (Trim Only)
Modelle Two Handle Wall Mount Tub Filler in Unlacuered Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All hardware for installation is included
- Flow rate of 10 GPM/38 LPM at 60 PSI to quickly fill your tub
- Rough valve sold separately: order RH08W wall mount tub filler rough-in valve
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Modelle
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 10 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2 in
- Spout Type:
- C Spout
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UPC:
- 824438651555
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No