Wall Mont Toilet Paper Holder in Polished Nickel
Modelle™ Wall Mont Toilet Paper Holder in Polished Nickel
Product Details
Product Details
- There is no need to compromise on design in this essential space
- Accommodates oversized toilet paper rolls
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
Specifications
- Application:
- Residential
- Collection:
- Modelle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/4 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/8 in
- Material:
- Brass
- Pivoting:
- Yes
- Projection:
- 3-3/4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Type:
- RMD25WTPPN
- UPC:
- 824438650633
- Valve Body Material:
- Brass
- Width:
- 8-1/8 in