This product requires certification to purchase.

1 Robe Hook in Satin Nickel

ROHL®

Modern Caswell™ 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #RLO7STN
  • Item #4030254
  • Manufacturer Part #LO7STN
3.5 out of 5 Customer Rating
Brand image
ROHL®

Modern Caswell™ 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #RLO7STN
  • Item #4030254
  • Manufacturer Part #LO7STN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 1-31/32"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Modern Caswell™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-31/32 in
Diameter:
2 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-31/32 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
1-31/32 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438218703
Valve Body Material:
Brass
Width:
2 in