Single Handle Pull Down Bar Faucet in Matte Black
Modern Lux Single Handle Pull Down Bar Faucet in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-spray functionality with ability to toggle between stream and spray settings
- 1.8 gpm
- Requires 2-1/2 in clearance from backsplash to center of faucet hole
- Brass construction
- Metal lever handle only
- 1/4-turn ceramic disc control cartridge
- 8-7/32" reach swivel spout
- Retractable pull-down metal handspray with lock in spray mode
- Swivel ball joint on handspray
- Glideflex® hose
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Modern Lux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 8-7/32 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 824438393042