This product requires certification to purchase.

Single Lever Handle Bar Faucet in Satin Nickel

ROHL®

Modern Lux™ Single Lever Handle Bar Faucet in Satin Nickel

  • Fast #
  • Part #RR7663STN2
  • Item #4109233
  • Manufacturer Part #R7663STN-2
4.9 out of 5 Customer Rating
Brand image
ROHL®

Modern Lux™ Single Lever Handle Bar Faucet in Satin Nickel

  • Fast #
  • Part #RR7663STN2
  • Item #4109233
  • Manufacturer Part #R7663STN-2
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dissimilar ceramic discs for smooth operation and long life
  • Anti-scald device
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-1/4"
  • Flex tube supplies: 3/8"
  • Swivel spout reach: 6-11/16"
  • Flow rate: 1.8 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Requires 3 1/2" clearance from backsplash to center of faucet hole
  • Other finishes not available
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Modern Lux™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8-11/16 in
Spout Reach:
6-11/16 in
Spout Type:
Pull Out
UPC:
824438221987
WaterSense Labeled:
No