Modern Rectangular Hand Shower in Polished Chrome
Modern Rectangular Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Connection: 1/2" male
- Single-function classic spray pattern with 6 spray jets
- 1/2" male connection
- Flow rate 2.0 GPM
- Elastomer nozzles for easy cleaning of mineral build-up
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Classic
- Trim Only:
- No
- WaterSense Labeled:
- No