Shower Rail in Satin Nickel
Modern™ Shower Rail in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Size: 29-1/2"
- With metal cap
- Sliding hand-shower parking bracket
- Length may not be cut down
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/4 in
- Height:
- 29-5/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Overall Height:
- 29-17/32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Slide Bar Height:
- 29-5/8 in
- UPC:
- 824438082731
- Width:
- 4-3/8 in