This product requires certification to purchase.

5-5/32 in. Shower Drain Cover in Satin Nickel

ROHL®

Mosaic 5-5/32 in. Shower Drain Cover in Satin Nickel

  • Fast #
  • Part #RDC3144STN
  • Item #7053895
  • Manufacturer Part #DC3144STN
4.4 out of 5 Customer Rating
Brand image
ROHL®

Mosaic 5-5/32 in. Shower Drain Cover in Satin Nickel

  • Fast #
  • Part #RDC3144STN
  • Item #7053895
  • Manufacturer Part #DC3144STN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Decorative cover with durable finish
  • Brass construction
  • Drain size: 5" x 5"
  • Includes cover opening tool
  • To complete set, select from one of the below:
  • - ROHL Drain Body Kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
  • - Customer supplied drain body* and ROHLDrain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
  • * Refer to third party drain body specification sheet for appropriate size
  • Requires Certification

Specifications

Collection:
Mosaic
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Component Type:
Grate
Drain Type:
Shower Drain
IAPMO Listed:
No
Length:
5-5/32 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438309814
Width:
5-5/32 in