Brass Drain Cover in Polished Nickel
Mosaic Brass Drain Cover in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Drain size: 5 in x 5 in
- Decorative cover with durable finish
- Refer to third party drain body specification sheet for appropriate size
- ROHL drain body kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
- Customer supplied drain body and ROHL drain throat assembly: DT105CI3, DT123ABS3, DT122ABS2
- To complete set, select from one of the below:
- Includes cover opening tool
Specifications
- Collection:
- Mosaic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5 in
- Drain Component Type:
- Grate
- Grate Style:
- Full
- Length:
- 5-5/32 in
- Material:
- Brass
- Product Type:
- Drain Cover
- Shape:
- Square
- Style:
- Traditional