Multi Classic,Classic/Concentrated and Concentrated Showerhead in Matte Black
Multi Classic,Classic/Concentrated and Concentrated Showerhead in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - Classic Spray
- - Concentrated Spray
- 3-function spray patterns
- ABS construction
- Anti-calcium components
- Flow rate 2.0 GPM*
- 1/2" female inlet with swivel connection
- - Classic/Concentrated
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Diameter:
- 3-5/8 in
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Height:
- 3-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spout Height:
- 9 in
- Spout Type:
- High Arc
- Spray Type:
- Classic, Classic/Concentrated, Concentrated
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in