Multi Function Hand Shower in Matte Black
Multi Function Hand Shower in Matte Black
Frequently Purchased Together
Product Details
- 1.8 GPM
- Rough valve sold separately - Order R1040R 3/4" volume control rough valve
- Single-function handshower
- Order R1062BO 4-port, 3-way dedicated diverter rough valve
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 7-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 29-11/16 in
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24 in
- Spout Height:
- 29-3/8 in
- Spout Type:
- Fixed
- Spray Type:
- Massage
- WaterSense Labeled:
- No
- Width:
- 3 in