This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

ROHL®

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #R50226HS3APC
  • Item #9764704
  • Manufacturer Part #50226HS3APC
4.4 out of 5 Customer Rating
Brand image
ROHL®

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #R50226HS3APC
  • Item #9764704
  • Manufacturer Part #50226HS3APC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-function hand shower; choose from massage, rain or a combination of both
  • Anti-calcium nubs fight buildup enabling you to clean with a simple touch
  • Flow rate of 1.80 GPM at 60 PSI for an immersive shower experience
  • Comes with push button functionality to seamlessly change your spray pattern as desired
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-5/16 in
Hand Shower Flow Rate
1.8 gpm
Height
9 in
Length
9 in
Width
4-5/16 in
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Showerhead Function
Multi
Spray Type
Massage, Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
824438608429