This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

ROHL®

Myrina™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #RMY56D1LMMB
  • Item #9377926
  • Manufacturer Part #MY56D1LMMB
5 out of 5 Customer Rating
Brand image
ROHL®

Myrina™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #RMY56D1LMMB
  • Item #9377926
  • Manufacturer Part #MY56D1LMMB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Flow rate of 1.75 GPM at 60 PSI for effective cleaning
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Myrina™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
16-11/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
9-7/8
Spout Reach:
8-11/16
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
824464583813