Non-Slotted Touch Seal Dome Drain Assembly in Tuscan Brass
Non-Slotted Touch Seal Dome Drain Assembly in Tuscan Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 6" tail piece
- Not suitable for reverse osmosis systems or instant hot systems
- 1.5 gpm at 45 psi, 0.5 gpm filtered water
- May be used with HRK-2000 inline filter system
- Non slotted without overflow holes
- 2" max. sink thickness
- Drainage plug closes and opens by push operation
- Brass construction
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Dome Drain
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- UPC:
- 824438326408