24 TWL BAR *PALLAD INBR
Ocean4 24 TWL BAR *PALLAD INBR
Product Details
Product Details
- Brass construction
- Mounting hardware included
- Diameter of bar is 25/32"
- 3 3/32" projection
- May be cut to length required
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ocean4
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Type:
- Accessories
- UPC:
- 824438166875