7-3/32 in. Brass Valve Trim in Polished Chrome
Palladian® 7-3/32 in. Brass Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Palladian cross handle
- Includes trim plate and temperature control
- Brass construction
- Volume control(s) required
- Includes extension kit
- Must order R1085BO rough valve to complete
- See page 188 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-3/32 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438241985
- Valve Trim Type:
- Thermostatic