This product requires certification to purchase.

Brass Side Valve in Polished Chrome

ROHL®

Palladian® Brass Side Valve in Polished Chrome

  • Fast #
  • Part #RA7922LMAPC
  • Item #3881408
  • Manufacturer Part #A7922LMAPC
5 out of 5 Customer Rating
Brand image
ROHL®

Palladian® Brass Side Valve in Polished Chrome

  • Fast #
  • Part #RA7922LMAPC
  • Item #3881408
  • Manufacturer Part #A7922LMAPC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Palladian metal levers
  • For use on bathtubs with integrated tub spouts
  • Side valves: 3/4"
  • Cutouts: 2 x 1-5/16"
  • Quarter-turn ceramic disc control cartridges
  • Hose not included. Order C7089.6034NSF 3/4" x 3/4" NPSM connection. Order two for a set
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Palladian®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Side Valve
Installation Type:
Deck Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438193291