This product requires certification to purchase.

Grab Bar Set with Hand Shower Hose and Outlet in Polished Nickel

ROHL®

Palladian® Grab Bar Set with Hand Shower Hose and Outlet in Polished Nickel

  • Fast #
  • Part #R1282PN
  • Item #3546599
  • Manufacturer Part #1282PN
5 out of 5 Customer Rating
Brand image
ROHL®

Palladian® Grab Bar Set with Hand Shower Hose and Outlet in Polished Nickel

  • Fast #
  • Part #R1282PN
  • Item #3546599
  • Manufacturer Part #1282PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 24" grab bar, sliding hand shower holder, wall outlet, 59" metal hose, and single-function hand shower
  • Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
  • Palladian escutcheon design
  • Includes mounting hardware
  • Brass construction
  • - 16295: 59" metal hose
  • Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Palladian®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
26-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438168268