This product requires certification to purchase.

Shower Rail in Polished Chrome

ROHL®

Palladian Shower Rail in Polished Chrome

  • Fast #
  • Part #R1230APC
  • Item #4030264
  • Manufacturer Part #1230APC
4.6 out of 5 Customer Rating
Brand image
ROHL®

Palladian Shower Rail in Polished Chrome

  • Fast #
  • Part #R1230APC
  • Item #4030264
  • Manufacturer Part #1230APC
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • 23 13/16" length
  • 23/32" diameter bar
  • Sliding hand-shower parking bracket
  • Length may be cut down
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Palladian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438216471