Single Handle Thermostatic Valve Trim in Polished Chrome
Palladian® Single Handle Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature and volume control
- Lever handle
- Connections: 3/4"
- Volume control(s) required
- Extension kit included for installation with R1085BO universal rough valve
- Must order R1085BO rough valve to complete
- See page 188 for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-3/32 in
- Escutcheon Width:
- 7-3/32 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438167070
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No