Single Handle Volume Control Valve Trim in Polished Nickel
Palladian® Single Handle Volume Control Valve Trim in Polished Nickel
Product Details
Product Details
- Palladian cross handle
- Trim for the following roughs:
- - A4911BO 3/4" volume control rough
- - R1062BO dedicated 4-port, 3-way diverter rough
- Brass construction
- Must order R1062BO, A4911BO or R1040R rough to complete
- 5/8" extension kit available for A4911BO, order part # C4912/58SET
- See pages xxx-xxx for rough info
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438241947
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No