Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass
Palladian® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass
Product Details
Product Details
- Quarter-turn ceramic disc control cartridges
- Brass construction
- Cutouts: 3 x 1-3/8"
- Spout reach: 5-3/4"
- Flow rate: 1.2 gpm
- 1/2" NPT connectors
- 1.2 GPM
- Swarovski® Crystal Knob handles (KC) with crystal pop-up knob also available, price is different. Call ROHL Customer Care for details.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Palladian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-11/64
- Spout Reach:
- 5-3/4
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 824438241619
- WaterSense Labeled:
- Yes