This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

ROHL®

Palladian® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #REC08D3IWMB
  • Item #8453762
  • Manufacturer Part #EC08D3IWMB
5 out of 5 Customer Rating
Brand image
ROHL®

Palladian® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #REC08D3IWMB
  • Item #8453762
  • Manufacturer Part #EC08D3IWMB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 16 outer and inner handle finishes. Outer handle finish and spout finish are always the same
  • Matching Tub Filler EC06D5IW
  • 1.2 GPM
  • Push drain assembly included with faucet
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Palladian®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-13/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Knob
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-9/16 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-1/8 in
Spout Reach:
7-3/16 in
UPC:
824438538351
Width:
11-41/100 in