Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Knob Handle
Palladian® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Knob Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16 outer and inner handle finish combinations
- Full suite of matching Eclissi™ bathroom fixtures to complete your remodel
- Solid brass construction yields longevity and durability
- Limited Lifetime Warranty
- Authentically crafted in Italy
- Push drain assembly included with faucet
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-13/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-9/16 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overall Width:
- 20-3/4 in
- Shape:
- Round
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 7-3/16 in
- Width:
- 11-41/100 in