This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

ROHL®

Palladian® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RA1908LMPN2
  • Item #3882440
  • Manufacturer Part #A1908LMPN-2
5 out of 5 Customer Rating
Brand image
ROHL®

Palladian® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RA1908LMPN2
  • Item #3882440
  • Manufacturer Part #A1908LMPN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Riverside, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass construction
  • Cutouts: 3 x 1-3/8"
  • Spout reach: 5-1/2"
  • Connectors: 1/2" NPT
  • Art deco design hex spout
  • Maximum spread distance between valves: 15-3/4"
  • Flow rate: 1.2 gpm
  • 1.2 GPM
  • Matching tub filler A1884 and A1804
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Palladian®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
5-3/4 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
3-7/8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-11/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-3/8 in
Spout Reach:
5-1/2 in
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
824438199019
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
15-3/4 in