Wall Mount Toilet Tissue Holder in Satin Nickel
Palladian® Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accommodates oversized toilet paper rolls
- Includes mounting hardware
- Brass and zinc die cast construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/8 in
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-7/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438170070
- Width:
- 6 in