This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Tuscan Brass

ROHL®

Patrizia™ Single Handle Pull Down Kitchen Faucet in Tuscan Brass

  • Fast #
  • Part #RA3420LMTCB2
  • Item #7289777
  • Manufacturer Part #A3420LMTCB-2
5 out of 5 Customer Rating
Brand image
ROHL®

Patrizia™ Single Handle Pull Down Kitchen Faucet in Tuscan Brass

  • Fast #
  • Part #RA3420LMTCB2
  • Item #7289777
  • Manufacturer Part #A3420LMTCB-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Metal lever only, other levers not available
  • CNC machined
  • Dual spray with lock in modes
  • 2" max installation depth on deck
  • 1/4-turn ceramic disc control cartridge
  • 9 1/4" reach swivel C-spout
  • Retractable pull-down metal hand-spray with secure docking system
  • Nylon hose
  • 1.8 GPM
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Patrizia™
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
18-39/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-31/32 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
824438327221