Pedestal Sink Base Bathroom Sink in White
Pedestal Sink Base Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vitreous China, crafted using the highest quality Cornish Porcelain
- Lustrous and highly durable glaze
- White
- Handcrafted in the UK
- Single hole U.2931WH with 1 1/4" cutout on center hole
- Three hole U.2933WH with 1 1/4" cutout on center hole and 2 x 1 1/4" cutouts on valve holes
- White only
- Dimensions listed are +/- 1/4"
- Vitreous China is durable, scratch resistant and easy to clean
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- U.2931, U.2933
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Round
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Ceramic
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 685333293475
- Vessel Only:
- No