This product requires certification to purchase.

Single Function Classic Showerhead in Polished Chrome

ROHL®

Perletto Single Function Classic Showerhead in Polished Chrome

  • Fast #
  • Part #RC50561EAPC
  • Item #4778888
  • Manufacturer Part #C5056.1EAPC
5 out of 5 Customer Rating
Brand image
ROHL®

Perletto Single Function Classic Showerhead in Polished Chrome

  • Fast #
  • Part #RC50561EAPC
  • Item #4778888
  • Manufacturer Part #C5056.1EAPC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function Classic Spray
  • 1/2" female inlet with swivel connection
  • 3 1/16" diameter faceplate
  • Flow rate 2.0 GPM*
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Perletto
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Diameter:
3-1/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Classic
UL Listed:
No
UPC:
824438268289
WaterSense Labeled:
No