Perrin & Rowe® 40 in. Hook Riser in Polished Chrome

Part #RU5392APC  |  Item #686216  |  Manufacturer Part #U.5392APC

$618.75 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For exposed thermostatic valves
  • Direct connection to outlet of shower or tub/shower mixer
  • Adjustable 8" stanchion
  • Outlet 3/4" NPSM
  • 3/4" OD
  • May be cut to length required

Documents

Specifications

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPSM

End Connections: NPSM

Faucet Part Type: Riser Pipe

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 40 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 8 in