This product requires certification to purchase.

Brass Side Spray for U.4746;U.4766;U.4702 Edwardian Single Lever Single Hole Kitchen Faucets in Polished Chrome

Perrin & Rowe®

Brass Side Spray for U.4746;U.4766;U.4702 Edwardian Single Lever Single Hole Kitchen Faucets in Polished Chrome

  • Fast #
  • Part #R927776APC
  • Item #2119971
  • Manufacturer Part #9.27776APC
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Brass Side Spray for U.4746;U.4766;U.4702 Edwardian Single Lever Single Hole Kitchen Faucets in Polished Chrome

  • Fast #
  • Part #R927776APC
  • Item #2119971
  • Manufacturer Part #9.27776APC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Glendale, AZ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Side Spray
Installation Type:
Deck Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
685333931919