This product requires certification to purchase.

Two Handle Wall Mount Tub Filler with Handshower in Polished Chrome

Perrin & Rowe®

Two Handle Wall Mount Tub Filler with Handshower in Polished Chrome

  • Fast #
  • Part #RA1401XMAPC
  • Item #1725715
  • Manufacturer Part #A1401XMAPC
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Wall Mount Tub Filler with Handshower in Polished Chrome

  • Fast #
  • Part #RA1401XMAPC
  • Item #1725715
  • Manufacturer Part #A1401XMAPC
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 8 gpm
  • Cross handles
  • Includes cradle and hand spray
  • Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • Spout reach 6 33/64"
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
4-3/4 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
3-5/8 in
UPC:
824438065383
WaterSense Labeled:
No